£254.00
Ex VAT
£304.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Quick and easy boltless assembly.
PRE GALVATITE components provide additional corrosion resistance and have a hardwearing industrial finish.
Choice of 18mm FSC certified chipboard shelves on j beams or galvatite shelves.
Three of the galvatite steel shelves sit on j beams, the other two on adjustable shelf clips.
UK Manufactured
Images are for illustration purposes only
Contents not included
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 300mm |
EAN | 5036140427150 |
ECLASS Code | 21100401 |
Height | 1980mm |
Material | Steel |
MFR Part No. | ESX001MGS |
Number of Shelves | 5 |
Shelf Material | Chipboard |
Type | Galvanised Shelving |
UNSPSC Code | 24102004 |
Width | 900mm |