£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Simple beam and upright storage system makes it ideal for retail, stockrooms, laundry operations and workplace clothing storage. Choice of double sided or single sided wall perimeter rails.
Rails easily adjusted to accommodate changing stock requirements.
Uprights available in a choice of colours.
Contents not included.
Single Sided Perimeter Bay
Contains uprights, rails, footplates, end caps and fixing brackets.
Double Sided Bay
Contains uprights, rails, footplates and end caps.
Safety
It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded rail is adequately secured to the floor or if Single Sided, the wall. Fixings available, please ask.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
Depth | 600mm |
EAN | 5036140452459 |
ECLASS Code | 21100401 |
Height | 1980mm |
Material | Steel |
MFR Part No. | SX086BQ |
Number of Shelves | 0 |
Type | Garment Hanging Rack |
UNSPSC Code | 24102004 |
Width | 1000mm |