Specialist Storage Products

HD VALUE SHELVING 1800X1200X450 INCLUDING 4X SHELVES 360kg

SKU:

SSL4052854E

MPN:

VS360181245CB

£119.00

Ex VAT

£142.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The versatile 360 heavy duty shelving from SSP® provides extremely strong and durable storage that can also be assembled horizontally to create a workbench.


    Features and Benefits
    • Heavy duty storage offers up to 360kg UDL capacity per shelf
    • Supplied with four adjustable shelves for maximum customisation
    • Shelf material is 5mm thick high-density for dependable strength
    • Corrosion-resistant framework for product longevity
    • Design includes cross beams for additional strength
    • Boltless design ensures quick assembly


    Typical Applications
    • Garages
    • Industrial settings
    • Commercial environments


    Product Specification
    Attribute
    Value

    Brand

    Specialist Storage Products

    Colour

    Dark Grey

    Depth

    450mm

    ECLASS Code

    21100401

    Height

    1800mm

    Material

    Steel

    MFR Part No.

    VS360181245CB

    Number of Shelves

    4

    Series

    360

    Shelf Capacity

    360kg

    Shelf Material

    Chipboard

    To Suit

    SSL4052854D SSL4052854F SSL4052854G

    Type

    Heavy Duty Shelving

    UNSPSC Code

    24102004

    Width

    1200mm