Specialist Storage Products

HD VALUE SHELVING 1800X900X450 INCLUDING 4X SHELVES 175kg

SKU:

SSL4052854C

MPN:

VS175189045CB

£75.49

Ex VAT

£90.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The heavy duty shelving from SSP® is designed for use in a range of workplace settings for optimum storage. Available at a height of 1800mm, choose from two sizing variations to suit your requirements.


    Features and Benefits
    • Durable shelving can handle a storage weight of up to 175kg UDL per shelf
    • Shelves are adjustable at 4cm increments for optimum customisation
    • The strong steel framework is finished in a thick Anthracite Grey (RAL 7016) corrosion-resistant paint
    • Supplied with connection plates to ensure ridgity at each joint
    • Suitable for horizontal assembly as a workbench for convenience
    • Rivet technology allows for quick assembly with minimum tool requirements


    Contents
    • 8x uprights
    • 4x shelves
    • 10x side beams
    • 10x front beams
    • 8x connecting plates
    • 8x plastic feet


    Typical Applications
    • Warehousing
    • Workshops
    • Storage rooms
    • Factories


    Product Specification
    Attribute
    Value

    Brand

    Specialist Storage Products

    Colour

    Dark Grey

    Depth

    450mm

    ECLASS Code

    21100401

    Height

    1800mm

    Material

    Steel

    MFR Part No.

    VS175189045CB

    Number of Shelves

    4

    Shelf Capacity

    175kg

    Shelf Material

    High-Density Fibreboard

    Type

    Heavy Duty Shelving

    UNSPSC Code

    24102004

    Width

    900mm