SKU:
SSL4052854G
MPN:
VS36018904562CB
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Adaptable and versatile, the 360 corner unit is compatible with the 360 heavy-duty shelving range from SSP® and combines shelving seamlessly to make the most of your storage space.
Features and Benefits
• Heavy duty storage offers up to 250kg UDL capacity per shelf
• Supplied with four adjustable shelves for maximum customisation
• Shelf material is 5mm thick high-density for dependable strength
• Corrosion-resistant framework for product longevity
• Design includes cross beams for additional strength
• Boltless design ensures quick assembly
Typical Applications
• Garages
• Industrial settings
• Commercial environments
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Dark Grey |
Depth | 450 620mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | VS36018904562CB |
Number of Shelves | 4 |
Series | 360 |
Shelf Capacity | 250kg |
Shelf Material | Chipboard |
To Suit | SSL4052854D SSL4052854E SSL4052854F |
Type | Corner Unit |
UNSPSC Code | 24102004 |
Width | 900mm |