SKU:
MTL4056998R
MPN:
SX202RDGU
£294.00
Ex VAT
£352.80
Inc VAT
19 Variations Available
Product Details
Product Specification
Strong and robust adjustable shelving for manufacturing, engineering and production environments.
Heavy duty design offers simple and fast assembly, giving you a quick solution to your storage needs. A fast and economic solution to everyday storage and production problems.
Quickly and easily assembled, requiring only a rubber mallet.
Robust and colourful finishes suit any environment.
Wide range of depths and widths offer flexible and cost effective solutions.
Add extra shelves as required, or ask us to design a system which suits your specific needs.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
Depth | 600mm |
EAN | 5036140453685 |
ECLASS Code | 21100401 |
Height | 1980mm |
Material | Steel |
MFR Part No. | SX202RDGU |
Number of Shelves | 3 |
Shelf Capacity | 200kg |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1200mm |