Matlock

Heavy Duty Shelving, 3 Shelves, 635kg Shelf Capacity, 1980mm x 1800mm x 450mm, Blue & Grey

SKU:

MTL4056930A

MPN:

SX023BQGU

£327.00

Ex VAT

£392.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Strong and robust adjustable shelving for manufacturing, engineering and production environments.
    Heavy duty design offers simple and fast assembly, giving you a quick solution to your storage needs. A fast and economic solution to everyday storage and production problems.
    Quickly and easily assembled, requiring only a rubber mallet.
    Robust and colourful finishes suit any environment.
    Wide range of depths and widths offer flexible and cost effective solutions.
    Add extra shelves as required, or ask us to design a system which suits your specific needs.
    Contents not included.


    UK Manufactured


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Blue/Grey

    Depth

    450mm

    EAN

    5036140382244

    ECLASS Code

    21100401

    Height

    1980mm

    Material

    Steel

    Number of Shelves

    3

    Shelf Capacity

    635kg

    Type

    Heavy Duty Shelving

    UNSPSC Code

    24102004

    Width

    1800mm