SKU:
MTL4055280E
MPN:
LE18718F
£639.00
Ex VAT
£766.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Hand loaded, widespan heavy duty shelving system.
Unrestricted shelf levels allow for easy access.
Easy to install and adjust.
Bays are 1800mm and 2100mm high, supplied with 3 shelf levels.
Graphite grey steel uprights with galvatite braces and light grey beams.
Contains 2 frames (1 in an extension bay), feet, 3 pairs of beams, locking clips, decking material and where applicable wire beam ties.
Bolt free construction for simple, rapid assembly
Longspan Shelving Starter and Extension bays make ordering easy. To create a run just order a Starter Bay and the correct number of Extension Bays
It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask
Bolt free construction for simple, rapid assembly
Steel decks add greater strength and rigidity
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 750mm |
EAN | 5036140440685 |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | LE18718F |
Number of Shelves | 3 |
Shelf Material | MDF |
Type | Heavy Duty Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 1800mm |