Bott

Louvre Single Sided Panel Rack, 1125mm x 1000mm x 550mm, Blue & Grey

SKU:

BOT4050371E

MPN:

16917125.11V

£209.00

Ex VAT

£250.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed from sheet steel with a hard wearing powder coated finish.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue/Grey

    Depth

    550mm

    ECLASS Code

    21100401

    Height

    1125mm

    Material

    Steel

    MFR Part No.

    16917125.11V

    Number of Shelves

    0

    Series

    Perfo

    Type

    Single Sided Panel Rack

    UNSPSC Code

    24102004

    Width

    1000mm