SKU:
SSL4052587L
MPN:
LSEB2000150006003CS
£299.00
Ex VAT
£358.80
Inc VAT
8 Variations Available
Product Details
Product Specification
The premium longspan shelving extension bays connect to the premium longspan starter bays to expand your storage space. This durable racking extension can store up to 500kgs per level and make an excellent solution for heavy duty warehouse storage.
Features and Benefits
• Durable powder-coated finish to protect against knocks
• End frames supplied pre-assembled for dependable industrial level strength
• Levels can be height adjusted at 50mm increments for maximum customisation
• Shelves and locking pins supplied to provide everything needed for set up
• Bays are provided with 18mm thick shelves for durability
Typical Applications
• Warehouse
• Factories
• Storage and distribution
Notes
• Widths listed are for the entry clearance. For the overall width (including uprights) add 104mm
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Blue Orange |
Depth | 600mm |
ECLASS Code | 21100401 |
Height | 2000mm |
Material | Steel |
MFR Part No. | LSEB2000150006003CS |
Number of Shelves | 3 |
Shelf Capacity | 500kg |
Shelf Material | Chipboard |
To Suit | SSL4057925U Premium Longspan Starter Bay |
Type | Extension Bays |
UNSPSC Code | 24102004 |
Width | 1500mm |