SKU:
SSL4057925V
MPN:
LSSB2000185006003CS
£359.00
Ex VAT
£430.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Strong and dependable, the premium longspan racking starter bays from SSP® are ideal for range of settings. Designed to remain rigid and handle up to 500kg per level, the end frames are supplied pre-assembled to ensure industrial-level strength once the rest of the assembly is completed.
Features and Benefits
• Compatible with a premium longspan extension bay to easily expand your storage space
• Frames are treated with a powder coated finish for corrosion-resistance and added strength against knocks
• Levels can be adjusted at 50mm increments for optimum customisation
• 18mm thick shelves provide dependable strength and further enhance the rigidity of the framework
• Shelves and locking pins supplied to provide everything needed for set up
Typical Applications
• Warehouse
• Factories
• Storage and distribution
Notes
• Widths listed are for the entry clearance. For the overall width (including uprights) add 104mm
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Blue Orange |
Depth | 600mm |
ECLASS Code | 21100401 |
Height | 2000mm |
Material | Steel |
MFR Part No. | LSSB2000185006003CS |
Number of Shelves | 3 |
Shelf Capacity | 500kg |
Shelf Material | Chipboard |
To Suit | SSL4052587M Premium Longspan Extension Bay |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1850mm |