Specialist Storage Products

LS STARTER BAY (H)2000(W)1850X(D)900 3 SHELVES MAX UDL 790kg

SKU:

SSL4057925Z

MPN:

LSSB2000185009003CS

£407.00

Ex VAT

£488.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Strong and dependable, the premium longspan racking starter bays from SSP® are ideal for range of settings. Designed to remain rigid and handle up to 500kg per level, the end frames are supplied pre-assembled to ensure industrial-level strength once the rest of the assembly is completed.


    Features and Benefits
    • Compatible with a premium longspan extension bay to easily expand your storage space
    • Frames are treated with a powder coated finish for corrosion-resistance and added strength against knocks
    • Levels can be adjusted at 50mm increments for optimum customisation
    • 18mm thick shelves provide dependable strength and further enhance the rigidity of the framework
    • Shelves and locking pins supplied to provide everything needed for set up


    Typical Applications
    • Warehouse
    • Factories
    • Storage and distribution


    Notes
    • Widths listed are for the entry clearance. For the overall width (including uprights) add 104mm


    Product Specification
    Attribute
    Value

    Brand

    Specialist Storage Products

    Colour

    Blue Orange

    Depth

    900mm

    ECLASS Code

    21100401

    Height

    2000mm

    Material

    Steel

    MFR Part No.

    LSSB2000185009003CS

    Number of Shelves

    3

    Shelf Capacity

    500kg

    Shelf Material

    Chipboard

    To Suit

    SSL4052587R Premium Longspan Extension Bay

    Type

    Heavy Duty Shelving

    UNSPSC Code

    24102004

    Width

    1850mm