SKU:
SSL4051452P
MPN:
MLS2115903CS
£477.00
Ex VAT
£572.40
Inc VAT
12 Variations Available
Product Details
Product Specification
This durable and versatile storage solution and its robust construction ensures longevity, while the ability to move the shelving bay offers unmatched flexibility. Commonly used in warehouses, industrial settings, and storage applications, this product boasts an overall height of 2170mm, with adjustable levels every 50mm. With a powder-coated finish and a maximum capacity of 400kg UDL, it provides a secure and reliable solution for storing bulky items. Equipped with heavy-duty nylon castors for easy mobility, it offers convenience without compromising on strength. Additionally, the inclusion of 3 chipboard shelf levels and locking pins ensures efficient organization and security. Whether in warehouses or industrial areas, this shelving system offers a heavy-duty solution for storing various items, with the added benefit of being easily relocated for added security.
Features and Benefits
• Offers the durability of a long span shelving system with the flexibility to move the bay as needed
• Levels can be adjusted every 50mm pitches to accommodate different storage needs
• Robust design with a powder-coated finish, capable of supporting up to 400kg UDL per bay
• Supplied with heavy-duty nylon castors, including swivel/braked and fixed options, for convenient movement
• Includes 3 chipboard shelf levels and locking pins, ensuring items are organized and securely stored.
• Commonly used in warehouses, industrial areas, and storage applications for storing bulky items
Attribute | Value |
---|---|
Brand | SSP Direct |
Colour | Blue/Orange |
Depth | 900mm |
ECLASS Code | 21100401 |
Height | 2170mm |
Material | Steel |
MFR Part No. | MLS2115903CS |
Number of Shelves | 3 |
Shelf Capacity | 400kg |
Type | Shelving Bay |
UNSPSC Code | 24102004 |
Width | 1500mm |