SKU:
BOT4050372C
MPN:
16917200.24V
£354.00
Ex VAT
£424.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Double sided perfo panel racks constructed from sheet steel with a hard wearing powder coated finish. Come complete with hook kits with varying pieces included.
Images are for illustration purposes only.
Tools not included.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Red/Grey |
Depth | 550mm |
ECLASS Code | 21100401 |
Height | 1125mm |
Material | Steel |
MFR Part No. | 16917200.24V |
Number of Shelves | 0 |
Series | Perfo |
Type | Double Sided Panel Rack |
UNSPSC Code | 24102004 |
Width | 1000mm |