£314.00
Ex VAT
£376.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Double sided perfo panel trolleys constructed from sheet steel with a hard wearing powder coated finish.
Images are for illustration purposes only.
Tools not included.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Red/Grey |
Depth | 550mm |
ECLASS Code | 21100401 |
Height | 1250mm |
Material | Steel |
MFR Part No. | 16917160.24V |
Number of Shelves | 0 |
Series | Perfo |
Type | Panel Trolley |
UNSPSC Code | 24102004 |
Width | 1000mm |