£209.00
Ex VAT
£250.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Constructed from sheet steel with a hard wearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
Depth | 550mm |
ECLASS Code | 21100401 |
Height | 1125mm |
Material | Steel |
MFR Part No. | 16917105.16V |
Number of Shelves | 0 |
Series | Perfo |
To Suit | Perfo storage systems |
Type | Single Sided Panel Rack |
UNSPSC Code | 24102004 |
Width | 1000mm |