noscriptPremium Longspan Racking, 2.0m High, Starter Bay | Cromwell Tools

Specialist Storage Products

Premium Longspan Racking, 2.0m High, Starter Bay

8 Variations

Strong and dependable, the premium longspan racking starter bays from SSP® are ideal for range of settings. Designed to remain rigid and handle up to 500kg per level, the end frames are supplied pre-assembled to ensure industrial-level strength once the rest of the assembly is completed.

Features and Benefits
• Compatible with a premium longspan extension bay to easily expand your storage space
• Frames are treated with a powder coated finish for corrosion-resistance and added strength against knocks
• Levels can be adjusted at 50mm increments for optimum customisation
• 18mm thick shelves provide dependable strength and further enhance the rigidity of the framework
• Shelves and locking pins supplied to provide everything needed for set up

Typical Applications
• Warehouse
• Factories
• Storage and distribution

Notes
• Widths listed are for the entry clearance. For the overall width (including uprights) add 104mm