£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
Fully welded construction.
Distance between uprights: 160mm.
5 Support Bars: 400, 550, 850 & 1000mm.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 800mm |
ECLASS Code | 21100401 |
Height | 1000mm |
Material | Steel |
MFR Part No. | GVR31 |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |