£1399.00
Ex VAT
£1678.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 2040mm |
ECLASS Code | 21100401 |
Height | 1050mm |
Material | Steel |
MFR Part No. | GSR34 |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |
Width | 1200mm |