GPC

Sheet Racking, 1500mm x 600mm, Blue

SKU:

GPC4054075J

MPN:

GVR26

£1319.00

Ex VAT

£1582.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Distance between support bars: 250mm

    • Fully welded construction


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Blue

    Depth

    600mm

    ECLASS Code

    21100401

    Height

    1500mm

    Material

    Steel

    MFR Part No.

    GVR26

    Type

    Cantilever, Bar & Sheet Racking

    UNSPSC Code

    24102004