£487.00
Ex VAT
£584.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 860mm |
ECLASS Code | 21100401 |
Height | 900mm |
Material | Steel |
MFR Part No. | GVR15 |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |