Matlock

Standard Duty Shelving, 5 Shelves, 200kg Shelf Capacity, 1980mm x 1200mm x 600mm, Grey

SKU:

MTL4056927G

MPN:

SX019GUGU

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Simple, tap together, fully adjustable shelving for quick and economic storage solutions. Take a standard bay and tailor it to your needs by adding shelf levels. Quickrack Shelving maximises the storage of archive boxes, box files, arch files and many packaged stock items.
    Five or six shelf units with 18mm chipboard decks. Bays comprise four uprights, five or six shelf levels with J-beams, feet and assembly instructions. Bays will be supplied with red uprights and light grey beams unless specified otherwise.
    Maximum bay load for bays 1980mm high - 2000kg UDL.
    Maximum bay load for bays over 1980mm high -
    1500kg UDL.


    Simple tap-together construction.
    No fiddly nuts and bolts.
    Bays assembled within ten minutes.
    Unpack and assemble the framework by simply tapping together...with the framework complete, just drop the shelves into position.
    Contents not included.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    Depth

    600mm

    EAN

    5036140452381

    ECLASS Code

    21100401

    Height

    1980mm

    Material

    Steel

    MFR Part No.

    SX019GUGU

    Number of Shelves

    5

    Shelf Capacity

    200kg

    Shelf Material

    Chipboard

    Type

    Standard Duty Shelving

    UNSPSC Code

    24102004

    Width

    1200mm