SKU:
MTL4051423R
MPN:
EDSZSSS04O180937OGU
£237.00
Ex VAT
£284.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Open Bays - rear of bays are open with cross bracing
Economic and fully adjustable shelving system, ideal for general purpose applications.
An all steel construction, the uprights are manufactured from one-piece steel and feature a delta front edge with no sharp edges, so eliminating snagging when loading shelves.
All bays are 1000mm wide (1022mm overall) and come as a self assembly kit complete with instructions. Easily adjustable shelves on 25mm pitch.
Up to 700kg capacity per shelving bay.
70kg UDL shelf capacity.
600mm deep bays have 45kg UDL shelf capacity.
It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 370mm |
EAN | 5036140428195 |
ECLASS Code | 21100401 |
Height | 1850mm |
Material | Steel |
MFR Part No. | EDSZSSS04O180937OGU |
Number of Shelves | 4 |
Series | Stormor |
Shelf Capacity | 70kg |
Shelf Material | Steel |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 900mm |