SKU:
MTL4057020K
MPN:
SZDES06181037PCGU
£277.00
Ex VAT
£332.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Clad Bays - rear of bays are solid clad
Economic and fully adjustable shelving system - ideal for general purpose applications and commercial and professional archiving. All steel construction. All bays are 1000mm clear between uprights (1042mm overall) and come as a self assembly kit complete with all necessary fixings and instructions. Easily adjustable shelves on 25mm pitch. Up to 1,000kg capacity per shelving bay.
70kg UDL shelf capacity. 600mm deep bays have 45kg UDL shelf capacity.
Satisfies the common requirements of PD5454:2012 - 'Recommendations for the storage and exhibition of archival documents.'
Contents not included.
Shelving
It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.
370mm deep shelf accommodates standard lateral suspension files without the need for a cradle.
Starter and Extension bays make ordering easy. To create a run just order a Starter Bay and the correct number of Extension Bays.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 370mm |
EAN | 5036140454002 |
ECLASS Code | 21100401 |
Height | 1850mm |
Material | Steel |
MFR Part No. | SZDES06181030POGU |
Number of Shelves | 6 |
Series | Stormor |
Shelf Capacity | 70kg |
Shelf Material | Steel |
Type | Standard Duty Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 1000mm |