SKU:
MTL4058326K
MPN:
SZSEB18189030PCGU
£404.00
Ex VAT
£484.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Stormor shelving is a fully adjustable, clipped, medium duty shelving system which offers the right solution - whatever the working environment. The range shelving benefits from having accessories which are fully interchangeable - whatever the frame style. So if you choose a variety of different frame styles the accessories will fit across all bays giving you total versatility if your storage requirements change.
Contents not included.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 300mm |
EAN | 5036140457294 |
ECLASS Code | 21100401 |
Height | 1850mm |
Material | Steel |
MFR Part No. | SZSEB18189030PCGU |
Number of Shelves | 6 |
Series | Stormor |
Shelf Capacity | 70kg |
Shelf Material | Steel |
Type | Standard Duty Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 900mm |