SKU:
MTL4051410S
MPN:
4051410S
£154.00
Ex VAT
£184.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Fully adaptable systems, offering a multitude of answers to a variety of storage problems.
Easy bolt free assembly.
Fully adjustable shelves.
UDL shelf loads for static shelving 300kg up to 1200W mm, 240kg over 1200W mm.
Open wire design increases airflow and reduces dust build-up.
A hardwearing, smooth, snag free finish. Strength with style and elegance.
Easy bolt free assembly
Fully adjustable shelves
Wire Shelving
Wire shelving bays can be assembled in minutes. Simply snap the plastic shelf support collars in position on the uprights, then drop the shelf over the uprights and press into place.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Chrome |
Depth | 460mm |
EAN | 5036140427976 |
ECLASS Code | 21100401 |
Height | 1625mm |
Material | Steel |
Number of Shelves | 4 |
Shelf Material | Steel |
Type | Wire Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 915mm |