Matlock

Wire Shelving Extension Bay, 4 Shelves, 240kg Shelf Capacity, 1625mm x 915mm x 460mm, Grey

SKU:

MTL4051435L

MPN:

ABS169146EX

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Fully adaptable systems, offering a multitude of answers to a variety of storage problems.
    Easy bolt free assembly.
    Fully adjustable shelves.
    UDL shelf loads for static shelving 300kg up to 1200W mm, 240kg over 1200W mm.
    Open wire design increases airflow and reduces dust build-up.
    A hardwearing, smooth, snag free finish. Strength with style and elegance.


    Easy bolt free assembly
    Fully adjustable shelves


    Wire Shelving
    Wire shelving bays can be assembled in minutes. Simply snap the plastic shelf support collars in position on the uprights, then drop the shelf over the uprights and press into place.


    4 Tier Perma Plus Antibacterial Epoxy Coated for Cold and Damp Conditions
    Open wire design increases airflow and reduces dust build-up
    Castors available


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    Depth

    460mm

    EAN

    5036140428317

    ECLASS Code

    21100401

    Height

    1625mm

    Material

    Steel

    Number of Shelves

    4

    Shelf Capacity

    240kg

    Shelf Material

    Steel

    Type

    Wire Shelving Extension Bay

    UNSPSC Code

    24102004

    Width

    915mm