SKU:
BPT5937014D
MPN:
S10679
£8.19
Ex VAT
£9.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Van Vault Straps are made from durable yet flexible polyester webbing to secure loads in transit - suitable for use on industrial, commercial and domestic vehicles.
Specification:
Black metal clasp
EN12195-2 Certified for use on industrial, commercial and domestic vehicles
Made from flexible yet durable polyester webbing
Lashing capacity: 160kg
UK design
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Yellow and Black |
EAN | 5055056969158 |
ECLASS Code | 20420204 |
Length | 3.2m |
MFR Part No. | S10679 |
Minimum Breaking Strength (MBS) | 160kg |
Number of Pieces | 2PCE |
Product Type | Cargo Strap |
Standards Met | Complies with EN12195-2:2000 |
UNSPSC Code | 24141511 |
Width | 25mm |