noscriptProSolve 50mm, Vehicle Recovery Strap - Set of 4, 4000kg Load Capacity, 4-Piece BDV1582CP/SET | Cromwell Tools

ProSolve

50mm, Vehicle Recovery Strap - Set of 4, 4000kg Load Capacity, 4-Piece

SKU:

PRV9781652D

MPN:

BDV1582CP/SET

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (12)

    Product Details

    Designed to safely secure vehicles for transport, the Complete Recovery Strap Set from ProSolve™ is a reliable and easy to use set. The first strap is hooked on one end and plain on the other. The second is a shorter strap with a hook on one end and a ratchet on the other. Tension is applied by looping the strap around the cargo and threading back through the ratchet.


    Features and Benefits
    • Set of 4 ensures you have an ample amount to hand
    • Simple yet effective in use
    • A high-quality recovery set for a quick and simple one-person job
    • Each strap gives and impressive 4000kg load capacity
    • Doesn't damage bodywork or wheels


    Typical Applications
    • Logistics
    • Automotive


    Standards
    • EN 12195-2:2000


    Product Specification
    Attribute
    Value

    Brand

    ProSolve

    EAN

    5060363804788

    ECLASS Code

    20420204

    MFR Part No.

    BDV1582CP/SET

    Minimum Breaking Strength (MBS)

    6000kg

    Number of Pieces

    4PCE

    Product Type

    Vehicle Recovery Strap - Set of 4

    UNSPSC Code

    24141511

    Width

    50mm