£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Van Vault Straps are made from durable yet flexible polyester webbing to secure loads in transit - suitable for use on industrial, commercial and domestic vehicles.
S10673
External Size: (L) 5000mm x (W) 25mm
• 5.0M x 25mm Ratchet Strap
• EN12195-2 certified for use on industrial, commercial and domestic vehicles
• Lashing capacity 300kg
• Black Plastic Coated J Hooks
• UK Design
S10677
External Size: (L) 3000mm x (W) 25mm
• 3.0M x 25mm Ratchet Strap
• EN12195-2 certified for use on industrial, commercial and domestic vehicles
• Lashing capacity 300kg
• Black Plastic Coated S Hooks
• UK Design
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Yellow and Black |
ECLASS Code | 20420204 |
Length | 5m |
MFR Part No. | S10673 |
Minimum Breaking Strength (MBS) | 300kg |
Product Type | Cargo Strap |
Standards Met | Complies with EN12195-2:2000 |
UNSPSC Code | 24141511 |
Width | 25mm |