noscriptMatlock 6m x 25mm, Load Strap-Plain End, 800kg Load Capacity, Orange 9788080K | Cromwell Tools

Matlock

6m x 25mm, Load Strap-Plain End, 800kg Load Capacity, Orange

SKU:

MTL9788080K

MPN:

9788080K

£8.29

Ex VAT

£9.95

Inc VAT

OUT OF STOCK

    Product Details

    Supplied as a single strap with ratchet unit attached to one end, these industrial load straps are available in a wide range of sizes and specifications. Tension is applied by looping the strap around the cargo and threading back through the ratchet. Designed to safely secure cargo for transportation and finished in an attractive, vibrant orange colour


    Features and Benefits
    • Range between 2.5m and 8m in length depending on the requirements of your load
    • Metallic ratchet unit is durable and hard wearing to secure cargo
    • Comes in a vibrant orange colour to help easily identify and spot the product even when dark
    • Available in a variety of sizes and loading specifications to suit individual needs


    Typical Applications
    • Designed to secure a variety of cargo for transportation purposes


    Standards
    • Certified to standard EN12195-2


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Orange

    EAN

    5036140071933

    ECLASS Code

    20420204

    Length

    6m

    Minimum Breaking Strength (MBS)

    800kg

    Number of Pieces

    1PCE

    Product Type

    Load Strap-Plain End

    Standards Met

    Complies with EN12195-2:2000

    UNSPSC Code

    24141511

    Width

    25mm