£5449.00
Ex VAT
£6538.80
Inc VAT
4 Variations Available
Product Details
Product Specification
This versatile, battery-powered puller is ideal for low-duty applications in warehouses, distribution centres, manufacturing plants, and retail environments. It facilitates easy pulling operations over short distances and ensures higher stability with rear castors. The interchangeable battery pack system is perfect for multiple shifts, and the adjustable tiller position ensures comfortable operation. Additionally, it includes a Ball Top Hitch for versatile attachment options. This product reduces physical strain and enhances operational efficiency, making it an essential tool for various settings.
Features and Benefits:
• Easy pulling operations over short distances
• Higher stability with rear castors
• Interchangeable battery pack system
• Adjustable tiller position
• GPC9858746M - Includes Pin Hitch
• GPC9856035Z - Includes Ball Top Hitch (flat plate)
• GPC9856387F - Includes Pin Hitch (flat plate)
Attribute | Value |
---|---|
Brand | GPC |
EAN | 5056239760203 |
ECLASS Code | 36120301 |
Height | 1250mm |
Lifting Capacity/Maximum Load | 1000kg |
Product Type | Electric Tug |
UNSPSC Code | 24101600 |
Width | 460mm |