£6509.00
Ex VAT
£7810.80
Inc VAT
4 Variations Available
Product Details
Product Specification
This low-duty puller is perfect for short-distance pulling operations in warehouses, manufacturing plants, and retail stores. Designed with rear castors for enhanced stability, it ensures smooth and easy pulling. The interchangeable battery pack system allows continuous use across multiple shifts, improving efficiency. Additionally, it comes with a Ball Top Hitch for versatile attachment options. Ideal for low-duty applications, this puller reduces physical strain on workers and maintains a consistent workflow.
Features and Benefits
• Enables easy pulling operations in low-duty applications
• Rear castors provide enhanced stability
• Interchangeable battery pack system for continuous use over multiple shifts
• Reduces physical strain on workers and maintains consistent workflow
GPC9852109C - Includes Pin Hitch
GPC9855228U - Includes Ball Top Hitch (flat plate)
GPC9859944F - Includes Pin Hitch (flat plate)
GPC9858202V - Includes Ball Top
Attribute | Value |
---|---|
Brand | GPC |
EAN | 5056239760142 |
ECLASS Code | 36120301 |
Height | 590mm |
Lifting Capacity/Maximum Load | 1500kg |
MFR Part No. | MT100215MT01H |
Product Type | Electric Tug |
UNSPSC Code | 24101600 |
Wheel Type | Ball Top |
Width | 700mm |