noscriptMatlock 3-In-1 Heavy Duty Truck 250 Kg Capacity 9850998K | Cromwell Tools

Matlock

3-In-1 Heavy Duty Truck 250 Kg Capacity

SKU:

MTL9850998K

MPN:

9850998K

£114.00

Ex VAT

£136.80

Inc VAT

IN STOCK (48)

    Product Details

    This multi-purpose truck can easily and quickly convert from a basic sack truck to a four wheel sack truck or platform truck. Possessing a capacity of 250kg, the product is suited for industrial use. The product boasts 4 tyred wheels, two of which are castors, two fixed for optimum range of movement, rubber handle grips and a blue epoxy powder coated finish.


    Features and Benefits
    • Rubber handle grips for user comfort, control and grip
    • Has a capacity of 250kg to carry an ample amount of your desired load
    • Possesses 2 x 200mm rubber tyred wheels and 2 x 125mm rubber tyred castors for optimum manoeuvrability
    • Finished in a blue epoxy powder coated paint for protection against corrosion as well as for aesthetic pleasure
    • Can be used as a basic sack truck, 4 wheel sack or platform truck for versatility of use


    Typical Applications
    • Institutional
    • Warehousing
    • Industrial
    • Logistics


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    EAN

    5036140327870

    ECLASS Code

    36120301

    Height Lowered

    260mm

    Height Raised

    1280mm

    Lifting Capacity/Maximum Load

    250kg

    Load Plate/Fork Depth

    190mm

    Load Plate/Fork Width

    470mm

    Product Type

    Sack Truck

    UNSPSC Code

    24101600

    Wheel Diameter

    125mm 200mm

    Wheel Type

    Rubber

    Width

    470mm