Centaur

Aluminium Sack Truck 1345mm High, 120Kg Capacity

SKU:

PRO9850072A

MPN:

GI803P

£217.00

Ex VAT

£260.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Aluminium frame is lightweight and easily manoeuverable. Robust construction, with heavy duty toe plates for added strength and durability. Flat frame gives extra stability when moving large or bulky loads. Concave cross members and knuckle guard hand grips. 250mm pneumatic wheels for use on even or rough terrain.


    Max load: 120kg.
    Toe plate size: 355 x 225mm.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Centaur

    ECLASS Code

    36120301

    Lifting Capacity/Maximum Load

    120kg

    MFR Part No.

    GI803P

    Product Type

    Sack Truck

    UNSPSC Code

    24101600