noscriptApollo® Cylinder Trolleys | Cromwell Tools

Apollo

Apollo® Cylinder Trolleys

2 Variations

Apollo® Cylinder Trolleys present an optimal solution for users requiring efficient and secure handling of heavy cylinders. With solid rubber 2 x 350mm puncture-proof wheels and an ergonomically designed lip/handle, these trolleys ensure easy maneuverability. Crafted from robust tubular steel, the unit withstands impacts and bumps, offering durable protection for stored cylinders. Commonly applied in industrial, laboratory, and warehouse settings, these trolleys facilitate the smooth movement and storage of heavy cylinders. Prioritizing both efficiency and safety, Apollo® Cylinder Trolleys deliver a reliable solution for users across diverse work environments.

Features and Benefits
• Solid toe plate securely holds cylinders during transport
• Resistant steel construction in a sleek dark grey finish
• Accommodates cylinder sizes up to 300mm in diameter
• Adjustable chain ensures bottles remain securely in transit
• Impressive maximum load capacity of 400kg
• Equipped with 2 x 350mm puncture-proof solid rubber wheels for durability and smooth movement