£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
G1400P
Large solid, heavy duty 350mm wheels give this unit a smooth ride over rough and uneven terrain. Ideal for rough and tough applications.
Dimensions (H x W x D): 1310 x 655 x 710mm.
Folding plate size (W x D): 600 x 405mm.
Fix plate size (W x D): 655 x 190mm.
Capacity: 400kg.
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140503960 |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 400kg |
MFR Part No. | GI400P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |