£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Product Documents
The Centaur® high back sack truck with sliders is designed to simplify the transport of longer or irregularly shaped loads. The ergonomic high back promotes a straight stance during transport and prevents unnecessary strain on the lower back muscles. Integrated sliders improve loading and unloading and allow for controlled transport of large or bulky items.
Features and Benefits
• 250mm pneumatic wheels are ideal on variable terrain
• Lightweight but durable aluminium frame stands up to heavy use in industrial environments
• Flat frame design provides stability when moving large or irregularly shaped items
• Heavy duty toe plates take the strain when moving heavier items
Typical Applications
• Manual handling
• Transporting goods around a warehouse
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799753 |
ECLASS Code | 36120301 |
Height | 1595mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI821P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |