£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
The Centaur® high back sack truck is designed to ease the strain and difficulty of transporting longer or irregularly shaped loads. The ergonomic high back promotes a straight stance during transport and prevents unnecessary strain on the lower back muscles.
Features and Benefits
• 250mm pneumatic wheels are ideal on variable terrain
• Lightweight but durable aluminium frame stands up to heavy use in industrial environments
• Flat frame design provides stability when moving large or irregularly shaped items
• Heavy duty toe plates take the strain when moving heavier items
Typical Applications
• Manual handling
• Transporting goods around a warehouse
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799715 |
ECLASS Code | 36120301 |
Height | 1595mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI811P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |