£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Product Documents
The Centaur® P handle sack truck with sliders is a versatile manual handling solution. The ergonomically shaped handle allows for a comfortable grip and controlled manoeuvring. While the integrated sliders simplify loading and unloading of large or bulky items for stability in transport without the risk of damage.
Features and Benefits
• Lightweight aluminium frame is robust and easy to manoeuvre
• 250mm pneumatic wheels provide stability on variable terrain
• Flat frame design stabilises large or irregular shaped loads for safe transport
Typical Applications
• Warehouse
• Transporting large and bulky loads
• Manual handling
Attribute | Value |
---|---|
Brand | Centaur |
ECLASS Code | 36120301 |
Height | 1345mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI823P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |