£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Adaptable on uneven and rough terrain, the Centaur® P handle sack truck features pneumatic wheels and an ergonomic p-shaped handle for a comfortable grip and superior control when manoeuvring heavy loads.
Features and Benefits
• Strong and durable aluminium frame for frequent use in industrial settings
• 250mm pneumatic wheels allow for easier control over varying terrains
• Flat frame design enhances stability when handling large or bulky loads
• Heavy duty toe plates provide added strength and durability for safer handling
Typical Applications
• Manual handling
• Transporting heavy duty stock
• Warehouse
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799739 |
ECLASS Code | 36120301 |
Height | 1345mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI813P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |