£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
Efficient and robust, this Centaur® sack truck features pram handles and sliders to deliver easy and controlled manual handling of bulkier and irregularly shaped loads. The pram handle design promotes a natural hand grip for operator comfort and a minimised risk of strain injuries. While the integrated sliders simplify loading and unloading of large or bulky items and provide safe manoeuvrability.
Features and Benefits
• 250mm pneumatic wheels for use on variable terrains
• Durable but lightweight aluminium frame reduces the weight on the operator and allows for easy manoeuvrability
• Flat frame design provides enhanced stability for irregular and bulky items
• Heavy duty toe plate ensures added strength and durability for demanding tasks
Typical Applications
• Warehouse
• Manual handling
• Transport of bulky and oversized items
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799760 |
ECLASS Code | 36120301 |
Height | 1250mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI822P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |