£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Product Documents
This versatile sack truck from Centaur® features a fixed and folding toe plate and sliders to adapt to irregular shaped and bulkier items. Designed to move up to 200kg of weight, this sack truck provides efficient and safe transport of products in a range of workplace environments.
Features and Benefits
• 250mm pneumatic wheels adapt to uneven and rough terrain for easier transport
• Lightweight but durable aluminium frame is easy to manouvre and withstands demanding tasks
• Flat frame design provides stability and safety when moving bulkier loads
• Robust and reliable toe plates provide ample strength for most heavy duty tasks
Typical Applications
• Transporting heavy duty products
• Manual handling
• Warehouse
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799746 |
ECLASS Code | 36120301 |
Height | 1320mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI827P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 480mm |