£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
This sack truck from Centaur® features a fixed and folding toe plate for effortless adaptability when transporting various goods. This combination design allows for the stability of a fixed plate for large or bulky items, and the option of a slimmer folding plate when moving long or irregular shaped goods.
Features and Benefits
• Versatile design allows for adaptation in a busy workplace
• 250mm pneumatic wheels provide smooth transport in uneven or rough terrain
• Flat frame design provides stability when moving large or irregular shaped loads
• Strong and durable toe plate can handle up to 200kg loads
Typical Applications
• Manual handling
• Warehouse
• Transport of large and bulky goods
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799708 |
ECLASS Code | 36120301 |
Height | 1320mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI817P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 480mm |