£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Product Documents
This versatile sack truck from Centaur® features a solid toe plate and sliders for enhanced safety and adaptability when moving large or irregularly shaped items. Improving the loading and unloading of bukier or longer items, the versatile design makes transporting larger items safe and simple.
Features and Benefits
• Pneumatic wheels to handle rough surfaces and terrains
• Sturdy aluminium frame is lightweight and easy to manouvre
• Flat frame design provides stability for larger, bulkier loads
Typical Applications
• Manual handling
• Transporting large, bulky items
• Warehouse
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799692 |
ECLASS Code | 36120301 |
Height | 1240mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI826P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 500mm |