£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed to provide stability when transporting bulky or oversized goods, this standard sack truck from Centaur® features adjustable sliders to adapt to different sized items. Simplifying the process of loading and unloading, the integrated sliders provide stability in transport for safe handling in a range of workplace settings.
Features and Benefits
• Lightweight and durable aluminium frame withstands frequent use in industrial settings
• Flat frame design enhances stability for large and irregularly shaped items
• 250mm pneumatic wheels are adaptable to rough and uneven terrain
• Heavy duty toe plates provide strength when transporting heavier goods
Typical Applications
• Warehouse
• Transporting goods
• Manual handling
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799678 |
ECLASS Code | 36120301 |
Height | 1320mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI824P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |