£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Product Documents
The standard sack truck from Centaur® is designed for efficient handling on a range of terrains. Made with a durable and lightweight aluminium frame, this versatile sack truck allows for safe transport of a range of items, including large and bulky loads.
Features and Benefits
• 250mm pneumatic wheels are adaptable to various terrains for smooth transport
• Heavy duty construction withstands demanding tasks and frequent use
• Flat frame design provides enhanced stability when moving bulky and oddly shaped products
Typical Applications
• Heavy duty stock transport
• Manual handling
• Warehouse
Attribute | Value |
---|---|
Brand | Centaur |
EAN | 5056239799661 |
ECLASS Code | 36120301 |
Height | 1320mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI814P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 510mm |