£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
Product Documents
The versatile two way aluminium truck from Centaur® offers double functionality when lifting and transporting heavy or irregular shaped items. Use vertically as a sack truck or horizontally as a heavy duty trolley to move all types of cargo safely and with minimum fuss.
Features and Benefits
• Lightweight and durable aluminium frame withstands frequent use in industrial settings
• Two way design provides adaptability for increase production in a range of workplace settings
• 250mm pneumatic wheels are adaptable to rough and uneven terrain
• Heavy duty toe plates provide strength when transporting heavier goods
Typical Applications
• Warehouse
• Manual handling
• Transport of varied cargo
Attribute | Value |
---|---|
Brand | Centaur |
ECLASS Code | 36120301 |
Height | 1322mm |
Lifting Capacity/Maximum Load | 200kg |
Load Plate/Fork Depth | 232mm |
Load Plate/Fork Width | 457mm |
MFR Part No. | GI815P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 506mm |