£629.00
Ex VAT
£754.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Fully welded tubular steel construction
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height Lowered | 385mm |
MFR Part No. | DH445S |
Product Type | Drum Dolly |
UNSPSC Code | 24101600 |
Width | 595mm |