£909.00
Ex VAT
£1090.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Fully welded tubular steel construction
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height Lowered | 1712mm |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | DT300P |
Product Type | Drum Dolly |
UNSPSC Code | 24101600 |
Width | 900mm |